Shop All Tool Bags, Backpacks & Totes
2W International
Push Pack Bag, Lime
Mfr # GB65-01
Zoro # G808577664
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # GB65-01
- Zoro # G808577664
- UPC # 94969015175
- Country of Origin Thailand
- Category Tool Bags, Backpacks & Totes
Details
Item | Push Pack Bag, Lime |
Tool Storage Type Included | Tool Bag |
Description
Multi-Functional, hands-free storage bag with removable waist belt. Foam padding on back provides extra comfort and eases pressure. Reflective lining enhances visibility. Functionality: Roomy main compartment with wall pockets for extra organization. 3 exterior zip pockets to place necessities at your fingertips. 2 expandable, mesh zip pockets hidden on each side for water bottles or flashlights. Multiple exterior webbing belts to hold small tools, pens, or misc. items.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20585156R)
- CENTURY DRILL & TOOL 1/2" Cobalt 135 Deg. Jobber Length Drill Bit (74132)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- 2W INTERNATIONAL Deluxe Gear Bag, Lime (GB95-06)
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- 2W INTERNATIONAL Tool Bag, Basic Gear Bag, Orange, Orange (GB93-04)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- 2W INTERNATIONAL Large Wheeled Turnout Gear Bag, Lime (GB95-01)
- 2W INTERNATIONAL Tool Bag, Turnout Gear Bag, Orange, Orange (GB93-02)
- C.K MAGMA Magma Technician's Toolcase (MA2630)
- 2W International Tool Bags, Backpacks & Totes