Shop All Rain Jackets
2W International
Orange Heavy Weight Rain Coat, Small
Mfr # 7040CD-OR S
Zoro # G508577575
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 7040CD-OR S
- Zoro # G508577575
- UPC # 99393001831
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Description
This raincoat features a detachable hood, storm-fly front with duracon snaps, and full corduroy collar for extra comfort. Coat has two flap pockets, underarm vents, and cape ventilated back. Take-up snaps at wrists. Bib overall not included. Available in sizes S-4XL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-535B)
- MOBILEAID XL CERT Incident Command Team Kit (4-person) (31758)
- DMM Hitch Climber Eccentric Pulley, Green (DECC-GR)
- HONEYWELL Replacement Sensor, CO, H2S (D4-RHM04)
- 2W INTERNATIONAL Black Riding Coat, 2X-Large (40-20 BK 2XL)
- 2W INTERNATIONAL Black Riding Coat, 3X-Large (40-20 BK 3XL)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- 2W INTERNATIONAL Black Riding Coat, Large (40-20 BK L)
- 2W INTERNATIONAL Orange Heavy Weight Rain Coat, X-Large (7040CD-OR XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, 5X-Large (7040-CD 5XL)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- 2W International Rain Gear