Shop All High Visibility Vests
2W International
Orange Fitted Safety Vest, X-Small, Class 2
Mfr # RW301C-2
Zoro # G610443133
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # RW301C-2
- Zoro # G610443133
- UPC # 94969039287
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XS |
Details
Item | Safety Vest |
Color | Orange |
Description
Zipper front closure, 2in wide reflective stripes, Reflective trim down sides, 2 hidden slash pockets, Waist cinches for better fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-KANO20CL)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Large, Class 2 (RW301C-2)
- 2W INTERNATIONAL Orange Fitted Safety Vest, 2X-Large, Class 2 (RW301C-2)
- 2W INTERNATIONAL Lime Fitted Safety Vest, X-Small (RW503 XS)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 5X-Large, Lime (8048-M 5XL)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 2X-Large, Lime, Class 2 (A520C-2 2XL)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (MV529C-2 S)
- PORTWEST NFPA 2112 Woven Vest, XL (UFR23)
- 2W International High Visibility Vests