Shop All High Visibility Vests
2W International
Orange Fitted Safety Vest, X-Large, Class 2
Mfr # RW301C-2
Zoro # G510443127
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # RW301C-2
- Zoro # G510443127
- UPC # 94969039324
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | XL |
Details
Item | Safety Vest |
Color | Orange |
Description
Zipper front closure, 2in wide reflective stripes, Reflective trim down sides, 2 hidden slash pockets, Waist cinches for better fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECIBULLZ Red Custom Molded Earplugs in slimmed down packaging. 31 NRR, Simple DIY Process (PLG1-RED-BULK-25)
- DORCY Signal Wand, 12", 6 LED, 2D (41-1061)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- 2W INTERNATIONAL Orange Fitted Safety Vest, 2X-Large, Class 2 (RW301C-2)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Small, Class 2 (RW301C-2)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- 2W INTERNATIONAL Lime Fitted Safety Vest, X-Small, Class 2 (RW501C-2 XS)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 5X-Large, Class 2 (MS530C-2 5XL)
- 2W INTERNATIONAL Lime High Viz Economy Vest, Large, Lime, Class 2 (A520C-2 L)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- 2W International Workwear and Protective Clothing