Shop All High Visibility Vests
2W International
Orange Fitted Safety Vest, 2X-Large, Class 2
Mfr # RW301C-2
Zoro # G310443112
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # RW301C-2
- Zoro # G310443112
- UPC # 94969039331
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2XL |
Details
Item | Safety Vest |
Color | Orange |
Description
Zipper front closure, 2in wide reflective stripes, Reflective trim down sides, 2 hidden slash pockets, Waist cinches for better fit
- •Zipper Front Closure: Easy to put on and secure for your protection.
- •Enhanced Visibility: 2" wide reflective stripes and trim down the sides, ensuring you're seen in low-light conditions.
- •Hidden Slash Pockets: Conveniently placed for storage without compromising the garment's sleek look.
- •Eco-Conscious Fabric Composition: Crafted with an eco-conscious blend of 95% recycled polyester and 5% polyester, our workwear is not only a testament to durability but also a responsible choice for those who value sustainability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Vertex Vent ANSI Helmet - Green (VTVA-GR)
- DIAMOND VISIONS Winter Hat Assorted One Size Fits All (05-0122)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Large, Class 2 (RW301C-2)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Small, Class 2 (RW301C-2)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Large, Class 2 (360VC-2 L)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- 2W INTERNATIONAL Lime High Viz Economy Vest, Medium, Lime, Class 2 (A520C-2 M)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 5X-Large, Lime (M7148C-3 5XL)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-XL (SV051)
- 2W International Workwear and Protective Clothing