Shop All Rainsuits
2W International
Medium Weight Rain Suit, Large, Yellow
Mfr # 7025-SD L
Zoro # G108577548
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 7025-SD L
- Zoro # G108577548
- UPC # 99393521155
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Description
Jacket has a detachable hood, snap front, underarm vents, and two flap pockets. Elastic waist pants. Take-up snaps at wrists and ankles. Sizes available from S-5XL.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Die Cut Apron, Blue, 55 In. L, PK50 (46520)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034BL)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 110)
- REEBOK Safety Shoe, 13, W, Black, Composite, PR (RB4039)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Small (7040-SD S)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, Medium (7006-SD M)
- 2W INTERNATIONAL Yellow Light Weight Rain Suit, 2X-Large (7006-SD 2XL)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 2X-Large, Yellow (8050-SA 2XL)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 4X-Large, Yellow (40-SD FR 4XL)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 3X-Large, Yellow (8050-SA 3XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.LG)
- 2W International Workwear and Protective Clothing