Shop All High Visibility Vests
2W International
Lime Contrast High Viz Vest, 4X-Large, Class 2
Mfr # MS530C-2 4XL
Zoro # G308576983
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # MS530C-2 4XL
- Zoro # G308576983
- UPC # 94969010538
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 4XL |
Description
Zipper front closure with 2 in. wide reflective stripes. Mesh upper body and solid lower body. Features 4 pockets total: 1 pen/tool pocket, 1 cell phone pocket, and 2 lower flap pockets. Made from 100% Polyester. Available in sizes M-5XL. Also available in orange with item number MS330C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Safety Works 241775 TruGuard Industrial Grade Ear Muffs (241775)
- PANDUIT Lsikjt, Ply, Slflam, 1" x 2.2"x1.1h, PK1000 (S100X220YAJ)
- GSS SAFETY Class 3 3-IN-1 Performance Winter Parka (8505-5XL)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Large, Class 2 (MS530C-2 L)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 5X-Large, Class 2 (MS530C-2 5XL)
- 2W INTERNATIONAL Orange Economy Safety Vest, Medium, Class 2 (MV327C-2 M)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- 2W INTERNATIONAL Lime Minnesota High Viz Vest, 2X-Large, Class 2 (MN521C-2 2XL)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV713FO (S))
- 2W International High Visibility Clothing