Shop All High Visibility Vests
2W International
Lime Contrast DOT Style Vest, Small/Medium, Lime, Class 2
Mfr # DS525C-2 S/M
Zoro # G108576855
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # DS525C-2 S/M
- Zoro # G108576855
- UPC # 94969010699
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | S/M |
Description
Zipper front closure with adjustable Velcro sides. Features 2 in. wide reflective stripes on 4.5 in. wide contrasting tapes. Features 5 pockets in total: 1 large radio pocket with badge tab, 2 chest pockets, and 2 inside pockets. Available in combined sizes; S/M, L/XL, 2XL/3XL, 4XL/5XL. Also available in the color orange with item number DS325C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, L, 34-38" Waist Size (11094)
- KIDDE Emergency Escape Ladder, Window Mount, 3 Stories, Steel, 25 ft Length, 1000 lb Load Capacity (468094)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 5X-Large, Orange (8038-M 5XL)
- 2W INTERNATIONAL Orange Contrast Hi-Vis Vest, Large, Class 2 (7038C-2 L)
- 2W INTERNATIONAL Lime Economy Safety Vest, X-Large, Class 2 (MV529C-2 XL)
- 2W INTERNATIONAL Lime Yellow Body Warmer Vest, Large, Class 2 (360VC-2 L)
- 2W INTERNATIONAL Lime Economy Safety Vest, 2X-Large, Class 2 (RMZ529C-2 2XL)
- 2W INTERNATIONAL Orange Economy Safety Vest, X-Large, Class 2 (MV327C-2 XL)
- PORTWEST Hi-Vis Cooling Vest, XL (CV02)
- 2W International High Visibility Vests