Shop All Hoodies and Sweatshirts
2W International
Infinity Vest, X-Small, Black
Mfr # PAC-IV-BLK XS
Zoro # G708577726
original price:
$28.35
25% off
new price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # PAC-IV-BLK XS
- Zoro # G708577726
- UPC # 94969037184
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | XS |
Details
Shop By | Hot Buys |
Description
Warm and spacious fleece vest perfect for layering. Includes highly luminescent reflective accents. Three zipper pockets. One inner pocket. Suitable for outdoor lifestyle activities to casual light duty work clothes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Size 10 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- DUPONT Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTN2X000100)
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- GROZ Number Stamp Set, 6mm (25905)
- 2W INTERNATIONAL Snood Sweatshirt, 4X-Large, Lime/Black, Class 3 (SDS25C-3 4XL)
- 2W INTERNATIONAL Infinity Vest, Medium, Black (PAC-IV-BLK M)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, Large, Lime, Class 3 (SS25C-3 L)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-3X)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, S (65111303S)
- 2W International Workwear