Shop All Hoodies and Sweatshirts
2W International
Infinity Vest, Small, Black
Mfr # PAC-IV-BLK S
Zoro # G008577815
original price:
$28.35
25% off
new price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # PAC-IV-BLK S
- Zoro # G008577815
- UPC # 94969036460
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | S |
Details
Shop By | Hot Buys |
Description
Warm and spacious fleece vest perfect for layering. Includes highly luminescent reflective accents. Three zipper pockets. One inner pocket. Suitable for outdoor lifestyle activities to casual light duty work clothes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vaportherm 3003011 Oxygen Sensors (3003011 OXYGEN SENSORS VAPORTHERM)
- YARD TUFF Drag Mat 3x3 (YTF-33HPDM)
- ZORO SELECT Banana Caution Sign, AFRAME, 6PK (BSIGNCASE)
- GASTEC Tube, Oxygen, 3-24, PK10 (31B)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, Large, Lime, Class 3 (SS25C-3 L)
- 2W INTERNATIONAL Infinity Vest, X-Large, Black (PAC-IV-BLK XL)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, 3X-Large, Lime, Class 3 (SS25C-3 3XL)
- 2W INTERNATIONAL Infinity Vest, X-Small, Black (PAC-IV-BLK XS)
- 2W INTERNATIONAL Infinity Vest, Medium, Black (PAC-IV-BLK M)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, BLACK, XL (603-002-XL)
- 2W International Workwear