Shop All Hoodies and Sweatshirts
2W International
Infinity Vest, Medium, Black
Mfr # PAC-IV-BLK M
Zoro # G508577865
original price:
$28.35
25% off
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # PAC-IV-BLK M
- Zoro # G508577865
- UPC # 94969036477
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | M |
Details
Shop By | Hot Buys |
Description
Warm and spacious fleece vest perfect for layering. Includes highly luminescent reflective accents. Three zipper pockets. One inner pocket. Suitable for outdoor lifestyle activities to casual light duty work clothes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Print-On Hook Material Label (M21-750-414)
- BANNER STAKES Retractable Belt Barrier, Red, 15 Ft. L (PL4116)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 3XL)
- 2W INTERNATIONAL Infinity Vest, X-Small, Black (PAC-IV-BLK XS)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, Large, Lime, Class 3 (SS25C-3 L)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- 2W INTERNATIONAL Snood Sweatshirt, 4X-Large, Lime/Black, Class 3 (SDS25C-3 4XL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 3 Hoodie, Safety Orange, L (730103L)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, XL (65111303XL)
- 2W International Workwear and Protective Clothing