Shop All Hoodies and Sweatshirts
2W International
Infinity Vest, 2X-Large, Black
Mfr # PAC-IV-BLK 2XL
Zoro # G508577841
original price:
$28.35
25% off
new price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # PAC-IV-BLK 2XL
- Zoro # G508577841
- UPC # 94969036507
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Details
Shop By | Hot Buys |
Description
Warm and spacious fleece vest perfect for layering. Includes highly luminescent reflective accents. Three zipper pockets. One inner pocket. Suitable for outdoor lifestyle activities to casual light duty work clothes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - L/XL (CSA) (48-73-5072)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- LIFT SAFETY BOLD Safety Glasses Matte BlackPolarized (EBD-14MKP)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, 2X-Large, Lime, Class 3 (SS25C-3 2XL)
- 2W INTERNATIONAL Two Tone Hoodie Sweatshirt, 3X-Large, Lime, Class 3 (SS25C-3 3XL)
- 2W INTERNATIONAL Snood Sweatshirt, 4X-Large, Lime/Black, Class 3 (SDS25C-3 4XL)
- 2W INTERNATIONAL Infinity Vest, Medium, Black (PAC-IV-BLK M)
- 2W INTERNATIONAL Infinity Vest, X-Small, Black (PAC-IV-BLK XS)
- 2W INTERNATIONAL Infinity Vest, X-Large, Black (PAC-IV-BLK XL)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Hoodie, Black, 2XL (76020503XXL)
- 2W International Hoodies and Sweatshirts