Shop All High Visibility Jackets & Coats
2W International
High Viz Softshell Jacket, X-Large, Orange, Class 3
Mfr # SHL33C-3 XL
Zoro # G108577661
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # SHL33C-3 XL
- Zoro # G108577661
- UPC # 94969024085
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Description
Jacket features heavy duty zipper front closure with 2 in. wide reflective stripes, adjustable hook and loop cuffs, and cord lock drawstring waist. Athletic cut and form fitting. 100% Soft shell thermoplastic polyurethane exterior provides water resistance with fleece internals for warmth. Jacket has 2 mic tabs and 3 zipper pockets total; 1 chest pocket and 2 waist pockets. Available in lime as part number SHL35C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Yellow Pk (423-YE)
- THE BRUSH MAN Polyester/Cotton Gloves, Black Pvc Dots Front/Back, Large, 12PK (GLOVE-5522)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-515)
- MUTUAL INDUSTRIES 18" X 18" X 27" Vinyl Open Mesh Flag 10C (14975-27-18)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, Medium, Orange, Class 3 (SHL33C-3 M)
- 2W INTERNATIONAL High Viz Rain Coat, Small, Lime, Class 3 (650C-3 S)
- 2W INTERNATIONAL High Viz Light Weight Windbreaker, Small, Lime, Class 3 (317C-3 S)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Orange, Class 3 (630C-3 XL)
- OCCUNOMIX Jacket, Yellow, Polyester, 5XL, Fits Chest 62" (LUX-TRJKT-Y5X)
- 2W International High Visibility Jackets & Coats