Shop All High Visibility Jackets & Coats
2W International
High Viz Softshell Jacket, Small, Lime, Class 3
Mfr # SHL35C-3 S
Zoro # G208577738
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # SHL35C-3 S
- Zoro # G208577738
- UPC # 94969024139
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Description
Jacket features heavy duty zipper front closure with 2 in. wide reflective stripes, adjustable hook and loop cuffs, and cord lock drawstring waist. Athletic cut and form fitting. 100% Soft shell thermoplastic polyurethane exterior provides water resistance with fleece internals for warmth. Jacket has 2 mic tabs and 3 zipper pockets total; 1 chest pocket and 2 waist pockets. Available in orange as part number SHL33C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, S (N10590)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- GENUINE GRIP Men Jogger Shoe, Steel Toe, Blk, 6.5M, PR (1011-6.5M)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Latex, XL, 12PK (09-K1310/XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Lime, Class 3 (SHL35C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 3X-Large, Lime, Class 3 (360C-3 3XL)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Medium, Lime, Class 3 (750C-3 M)
- 2W INTERNATIONAL High Viz Rain Parka, 5X-Large, Lime, Class 3 (736C-3 5XL)
- 2W INTERNATIONAL High Viz Rain Parka, X-Large, Lime, Class 3 (736C-3 XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Medium, Lime, Class 3 (360C-3 M)
- SAS SAFETY BOMBER JKT HOOD CLS 3 HI VIZ YELLOW-L (SA690-1509)
- 2W International High Visibility Jackets & Coats