Shop All High Visibility Jackets & Coats
2W International
High Viz Softshell Jacket, Medium, Orange, Class 3
Mfr # SHL33C-3 M
Zoro # G908577663
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # SHL33C-3 M
- Zoro # G908577663
- UPC # 94969024061
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Description
Jacket features heavy duty zipper front closure with 2 in. wide reflective stripes, adjustable hook and loop cuffs, and cord lock drawstring waist. Athletic cut and form fitting. 100% Soft shell thermoplastic polyurethane exterior provides water resistance with fleece internals for warmth. Jacket has 2 mic tabs and 3 zipper pockets total; 1 chest pocket and 2 waist pockets. Available in lime as part number SHL35C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Black Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-BK-100-BX)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- STRANCO Reflective Letter Label, Y, 2-1/2in H, PK25 (RUM200-Y-YB)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Diesel Fuel No Smoking Sign With Symbol, Portrait (OS-NS-D-57-V-11004)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, X-Large, Orange, Class 3 (SHL33C-3 XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, 5X-Large, Orange, Class 3 (230C-3 5XL)
- 2W INTERNATIONAL High Viz Rain Parka, Medium, Lime, Class 3 (736C-3 M)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 3X-Large, Lime, Class 3 (360C-3 3XL)
- PIONEER Ripstop Jacket, Orange, 2XL (V1200251U-2XL)
- 2W International Workwear and Protective Clothing