Shop All High Visibility Jackets & Coats
2W International
High Viz Softshell Jacket, Large, Orange, Class 3
Mfr # SHL33C-3 L
Zoro # G908577656
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # SHL33C-3 L
- Zoro # G908577656
- UPC # 94969024078
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Description
Jacket features heavy duty zipper front closure with 2 in. wide reflective stripes, adjustable hook and loop cuffs, and cord lock drawstring waist. Athletic cut and form fitting. 100% Soft shell thermoplastic polyurethane exterior provides water resistance with fleece internals for warmth. Jacket has 2 mic tabs and 3 zipper pockets total; 1 chest pocket and 2 waist pockets. Available in lime as part number SHL35C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 8366 Glowear Type R Class 3 Lightweight Hi-Vis Rain Jacket, Lime, XL (24335)
- GUARDIAN EQUIPMENT Concrete Anchor Strap, 4 ft. (10715)
- NASCO Chemical Splash Jacket, L, PVC/Polyester (52JGL)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- 2W INTERNATIONAL High Viz Softshell Jacket, Medium, Orange, Class 3 (SHL33C-3 M)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 3XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, 4X-Large, Lime, Class 3 (360C-3 4XL)
- 2W INTERNATIONAL Pinnacle Bomber Jacket, Large, Black (PAC-PB-BLK L)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, 4X-Large, Class 3 (350C-3 4XL)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- 2W International High Visibility Jackets & Coats