Shop All High Visibility Jackets & Coats
2W International
High Viz Softshell Jacket, 3X-Large, Orange, Class 3
Mfr # SHL33C-3 3XL
Zoro # G108577852
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # SHL33C-3 3XL
- Zoro # G108577852
- UPC # 94969024108
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Description
Jacket features heavy duty zipper front closure with 2 in. wide reflective stripes, adjustable hook and loop cuffs, and cord lock drawstring waist. Athletic cut and form fitting. 100% Soft shell thermoplastic polyurethane exterior provides water resistance with fleece internals for warmth. Jacket has 2 mic tabs and 3 zipper pockets total; 1 chest pocket and 2 waist pockets. Available in lime as part number SHL35C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Biohazard Symbol 3" x 1-15/16" (LBH-22)
- CONDOR Security Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 453P94 (453P94)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- 2W INTERNATIONAL High Viz Softshell Jacket, X-Large, Orange, Class 3 (SHL33C-3 XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Medium, Lime, Class 3 (360C-3 M)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, Small, Lime, Class 3 (250C-3 S)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6001-L/XL)
- 2W International Workwear and Protective Clothing