Shop All High Visibility Jackets & Coats
2W International
High Viz Reversible Rain Coat, Small, Lime, Class 3
Mfr # 655RC-3
Zoro # G710443132
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 655RC-3
- Zoro # G710443132
- UPC # 94969039072
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XS |
Details
Item | Rain Coat |
Color | Lime |
Material | Polyester |
Description
100% Polyester. Shell: Breathable 150 Denier Oxford with PU coating. Lining: Black color 210 Denier Nylon. Zipper and fly front with snap closure. Double stitched and water proof tape. 2in wide reflective stripes. Features detachable hood, mic tab and badge holes. 3 pockets total: 1 chest phone pocket, 2 pass through access pockets. 49in long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 4XL, Men (1065-4X)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, 12PK (34-874)
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (48UM40)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Rain Parka, Small, Lime, Class 3 (736C-3 S)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, Large, Class 3 (350C-3 L)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- PORTWEST Hi-Vis Reversible Raincoat, L (UH447)
- 2W International Workwear and Protective Clothing