Shop All High Visibility Jackets & Coats
2W International
High Viz Reversible Rain Coat, Large, Lime, Class 3
Mfr # 655RC-3
Zoro # G210443113
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 655RC-3
- Zoro # G210443113
- UPC # 94969039102
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Large |
Details
Item | Rain Coat |
Material | Polyester |
Color | Lime |
Description
100% Polyester. Shell: Breathable 150 Denier Oxford with PU coating. Lining: Black color 210 Denier Nylon. Zipper and fly front with snap closure. Double stitched and water proof tape. 2in wide reflective stripes. Features detachable hood, mic tab and badge holes. 3 pockets total: 1 chest phone pocket, 2 pass through access pockets. 49in long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620ND)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- WIEGMANN Clamp, Replacement, Assy (WAN12RA)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Small, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Rain Parka, Medium, Orange, Class 3 (733C-3 M)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, 3X-Large, Class 3 (350C-3 3XL)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, Medium, Lime, Class 3 (155C-3 M)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XL)
- 2W International Workwear and Protective Clothing