Shop All High Visibility Jackets & Coats
2W International
High Viz Rain Coat, X-Large, Lime, Class 3
Mfr # 650C-3 XL
Zoro # G708577443
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 650C-3 XL
- Zoro # G708577443
- UPC # 94969014901
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining. 2 in. wide reflective stripes, double stitches & taped for warterproof. Features detachable hood and storm fly front with snap closure, adjustable Velcro cuffs, and underarm vents for breathability. 3 pockets total: 1 inside cell phone pocket and 2 flap pockets. 49 in. long. Available in orange as part number 630C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Dorsal Connector, 310 lb Weight Capacity (5073J)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Brown (475395)
- BRADY White Polyester Wire Marker, THT-17-489-3 (THT-17-489-3)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- 2W INTERNATIONAL High Viz Rain Coat, 2X-Large, Lime, Class 3 (650C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Coat, Large, Lime, Class 3 (650C-3 L)
- 2W INTERNATIONAL High Viz Rain Coat, 3X-Large, Orange, Class 3 (630C-3 3XL)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, 3X-Large, Class 3 (350C-3 3XL)
- 2W INTERNATIONAL High Viz Rain Parka and Body Warmer, Small, Lime, Class 3 (360C-3 S)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- 2W International High Visibility Clothing