Shop All High Visibility Jackets & Coats
2W International
High Viz Rain Coat, Small, Lime, Class 3
Mfr # 650C-3 S
Zoro # G808577442
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # 650C-3 S
- Zoro # G808577442
- UPC # 94969014871
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining. 2 in. wide reflective stripes, double stitches & taped for warterproof. Features detachable hood and storm fly front with snap closure, adjustable Velcro cuffs, and underarm vents for breathability. 3 pockets total: 1 inside cell phone pocket and 2 flap pockets. 49 in. long. Available in orange as part number 630C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- HY-KO HY-KO PLS-10 Parking Lot Stencil, 1-Piece (PLS-10)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- GROOVE LIFE 41 in. 50 in. Polyester Low Profile Belt 1.14 in. W Black (B11-001-OS)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- 2W INTERNATIONAL High Viz Rain Coat, Large, Lime, Class 3 (650C-3 L)
- 2W INTERNATIONAL High Viz Rain Coat, 2X-Large, Lime, Class 3 (650C-3 2XL)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, Large, Class 3 (350C-3 L)
- 2W INTERNATIONAL High Viz Light Weight Windbreaker, Small, Lime, Class 3 (317C-3 S)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Medium, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, 2X-Large, Lime, Class 3 (655RC-3)
- 2W International High Visibility Clothing