Shop All High Visibility Jackets & Coats
2W International
High Viz Rain Coat, 2X-Large, Lime, Class 3
Mfr # 650C-3 2XL
Zoro # G908577373
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 650C-3 2XL
- Zoro # G908577373
- UPC # 94969014918
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Description
Shell: Polyester Oxford with PU Coating, 300 Denier Lining: Mesh Lining. 2 in. wide reflective stripes, double stitches & taped for warterproof. Features detachable hood and storm fly front with snap closure, adjustable Velcro cuffs, and underarm vents for breathability. 3 pockets total: 1 inside cell phone pocket and 2 flap pockets. 49 in. long. Available in orange as part number 630C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hard Hat Area Sign (SA104R)
- ACCUFORM Slip-Gard Step-Style Floor Sign, 6 in H, 24 in W, Vinyl, Rectangle, English, PSR278 (PSR278)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (5099B)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Blue (D12-03-011-100)
- 2W INTERNATIONAL High Viz Rain Coat, 4X-Large, Lime, Class 3 (650C-3 4XL)
- 2W INTERNATIONAL High Viz Rain Coat, Small, Lime, Class 3 (650C-3 S)
- 2W INTERNATIONAL High Viz Rain Coat, Large, Lime, Class 3 (650C-3 L)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Large, Lime, Class 3 (655RC-3)
- 2W INTERNATIONAL High Viz Lime/Black Reversible Bomber Jacket, 4X-Large, Class 3 (350C-3 4XL)
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- PIONEER Ripstop Jacket, Orange, Large (V1200251U-L)
- 2W International Workwear and Protective Clothing