Shop All High Visibility Jackets & Coats
2W International
Hi-Viz Light Weight Bomber Jacket, X-Large, Lime, Class 3
Mfr # 250C-3 XL
Zoro # G908577335
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 250C-3 XL
- Zoro # G908577335
- UPC # 94969038129
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Description
Made from a Polyester Oxford with PU Coating. The jacket is 300 denier and features a 65/35 Poly-Cotton diamond quilted lining with poly wadding, 2 in. wide reflective stripes and 2 mic tabs, heavy duty zippers on front closures and pockets, rib knit waistband and cuffs with adjustable hook and loop straps on wrist cuffs, detachable hood with drawstring and stoppers, and 5 total pockets. Available in orange color with item number 230C-3 and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0033YB)
- BSC PREFERRED Women Restroom ADA Compliant Plastic Sign (S-14805BLU)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Red (471)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, 4X-Large, Lime, Class 3 (250C-3 4XL)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, Large, Lime, Class 3 (250C-3 L)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, Small, Lime, Class 3 (250C-3 S)
- 2W INTERNATIONAL High Viz Lime Jacket with Removable Lining, Medium, Class 3 (352C-3 M)
- 2W INTERNATIONAL High Viz Rain Coat, 2X-Large, Lime, Class 3 (650C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- 2W International High Visibility Clothing