Shop All High Visibility Jackets & Coats
2W International
Hi-Viz Light Weight Bomber Jacket, Large, Lime, Class 3
Mfr # 250C-3 L
Zoro # G708577337
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 250C-3 L
- Zoro # G708577337
- UPC # 94969038112
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Description
Made from a Polyester Oxford with PU Coating. The jacket is 300 denier and features a 65/35 Poly-Cotton diamond quilted lining with poly wadding, 2 in. wide reflective stripes and 2 mic tabs, heavy duty zippers on front closures and pockets, rib knit waistband and cuffs with adjustable hook and loop straps on wrist cuffs, detachable hood with drawstring and stoppers, and 5 total pockets. Available in orange color with item number 230C-3 and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Large (BB800FO (L))
- NOTRAX Entrance Mat, Black, 3 ft. W x 16 ft. L (141S0316BL)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Lrg (40152-L)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, 4X-Large, Lime, Class 3 (250C-3 4XL)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, Small, Lime, Class 3 (250C-3 S)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, X-Large, Lime, Class 3 (250C-3 XL)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- 2W INTERNATIONAL High Viz Rain Coat, Medium, Lime, Class 3 (650C-3 M)
- 2W INTERNATIONAL High Viz Class 2 Reversible Jacket, Large, Orange/Black, Class 2 (300BC-2 L)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-XL)
- 2W International Workwear and Protective Clothing