Shop All Respirator Accessories
2W International
Full Face Respirator Bag, Grey
Mfr # FM-7440GY
Zoro # G608578328
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # FM-7440GY
- Zoro # G608578328
- UPC # 94969074448
- Country of Origin China
- Category Respirator Accessories
Details
Color | Grey |
Description
Water and Chemical resistant. Heavy duty belt loops for fast access. Hook and loop closure. Pocket for ID or name card. Full face bag has 2 side pockets with Velcro closure. Full face size: 11.5 in.H x 7.5 in.W x 5.5 in.D. Black carrying belt model FM-7500 sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Gr (26ZT40)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- SIGNMISSION OSHA Sign, Shoes Glasses & Hearing Protection, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18221)
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- 3M Versaflo Respirator Carrying Bag, Black, Canvas (TR-991)
- SUNDSTROM SAFETY Quantitative Fit Test Adapter (SR 328)
- GVS-RPB Climate Control Device, C-40 (03-501-C40)
- ZORO SELECT Dust Mask Dispenser, Acrylic, 12-3/8in H (23Z425)
- 2W International Respirator Accessories