Shop All Respirator Accessories
2W International
Full Face Respirator Bag, Black
Mfr # FM-7440BK
Zoro # G908578325
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # FM-7440BK
- Zoro # G908578325
- UPC # 94969074417
- Country of Origin China
- Category Respirator Accessories
Details
Color | Black |
Description
Water and Chemical resistant. Heavy duty belt loops for fast access. Hook and loop closure. Pocket for ID or name card. Full face bag has 2 side pockets with Velcro closure. Full face size: 11.5 in.H x 7.5 in.W x 5.5 in.D. Black carrying belt model FM-7500 sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM PERSNL PROTECTIV EQUIP CHART/LBL BOOKKIT (PPE248)
- SLOGGERS Women's Size 8 Black w/Flowers Rain & Garden Rubber Boot (5016FP08)
- MARCOM Marcom Training Booklet: OSHA Recordkeeping, Includes One-Page Quiz, English/Spanish, PK15 (B0000180EX)
- NMC Danger Flammable Gas Sign, D276A (D276A)
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- 2W INTERNATIONAL Full Face Respirator Bag, Red (FM-7440RD)
- 2W INTERNATIONAL Full Face Respirator Bag, Green (FM-7440GR)
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- BULLARD Spectrum Respirator - High Pressure - Large (10BSPEC40L)
- 3M Lens Covers, PK25 (FF-400-15)
- 3M Filter Holder, 2 PK (603)
- 2W International Masks & Respiratory Protection