Shop All High Visibility Vests
2W International
Flame Resistant Mesh Safety Vest, Large, Lime, Class 2
Mfr # FR M902C-2 L
Zoro # G708577252
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # FR M902C-2 L
- Zoro # G708577252
- UPC # 94969037597
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L |
Description
Features a lime mesh body with dark navy blue trim. This vest is made of a 60/40 ANSI certified modacrylic cotton blend and includes 2 in. reflective tape that is flame resistant certified. Functionality: 2 inner pockets, one lower and one chest. Meets ASTM f1506-15 & ANSI 107-2015 Type R Class 2 compliant; Arc rating: ATPV 5.7cal/cm2; NFPA 70E/HRC = 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- AMERICAN LOCK Lockout Padlock, KD, Orange, 1-7/8"H (A1106ORJ)
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- DEWALT 20 V, Heated Hoodie , Men's , Black , Xl (DCHJ067B-XL)
- 2W INTERNATIONAL Flame Resistant Mesh Safety Vest, X-Large, Lime, Class 2 (FR M902C-2 XL)
- 2W INTERNATIONAL Flame Resistant Mesh Safety Vest, Medium, Lime, Class 2 (FR M902C-2 M)
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (MV529C-2 L)
- 2W INTERNATIONAL Orange Contrast High Viz Vest, 2X-Large, Class 2 (MS330C-2 2XL)
- 2W INTERNATIONAL High Viz Public Safety Vest, 2X-Large/3X-Large, Lime (PWB507 2XL/3XL)
- 2W INTERNATIONAL Class 3 Contrast High Viz Vest, 2X-Large, Lime, Class 3 (7148C-3 2XL)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- 2W International High Visibility Vests