Shop All Rainsuits
2W International
Extra Heavy Weight Rain Suit, Large, Yellow
Mfr # 8050-SA L
Zoro # G708577498
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # 8050-SA L
- Zoro # G708577498
- UPC # 99393001930
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Description
Jacket has attached hood and visor, storm-fly front with plastic zipper and duracon snaps. Bib overall has inside pocket, hook loop side adjustment, and quick release suspenders. Double reinforcements on elbows, knees, and crotch. Hook loop adjustments at wrists and ankles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , 3XL (DCHJ060ABB-3X)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18DA (R2-1-5-18DA)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, 5X-Large (7040SD-OR 5XL)
- 2W INTERNATIONAL Medium Weight Rain Suit, 5X-Large, Yellow (7025-SD 5XL)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 3X-Large, Yellow (40-SD FR 3XL)
- 2W INTERNATIONAL Flame Retardant Rain Suit, X-Large, Yellow (40-SD FR XL)
- 2W INTERNATIONAL Medium Weight Rain Suit, Medium, Yellow (7025-SD M)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 2X-Large, Yellow (40-SD FR 2XL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Medium (7040-SA M)
- 2W International Rain Gear