Shop All Back Braces
2W International
Elastic Back Support Belt, Large
Mfr # BSB3400 L
Zoro # G408577750
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Support Size 3400 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # BSB3400 L
- Zoro # G408577750
- UPC # 94969027925
- Country of Origin China
- Category Back Braces
Dimensions
Back Support Size | 3400 L |
Description
Belt has 4 in. double closure, outer pull panels for more personalized fit and extra lower back support. 8 in. cool elastic back panel provides maximum ventilation. 4 internal stays with anti in.ride-up in. rubber webbing keeps the belt stay where it belongs. Features 1.25 in. wide detachable suspenders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Short Sleeve Coverall, 48 to 50In., Navy (CP40NV RG XL)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD ROAD CLOSED AHEAD)
- DIXON Industrial Fog Nozzle, 1-1/2 In., Black (HPFN150)
- 2W INTERNATIONAL Elastic Back Support Belt, X-Large, Orange/Black (BSB3500HY XL)
- 2W INTERNATIONAL Elastic Back Support Belt, 4X-Large, Black (BSB3400 4XL)
- 2W INTERNATIONAL Elastic Back Support Belt, X-Large, Black (BSB3400 XL)
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Black (BSB3400 3XL)
- 2W INTERNATIONAL Elastic Back Support Belt, 4X-Large, Orange/Black (BSB3500HY 4XL)
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Black (BSB3400 2XL)
- OK-1 Back Support, Open Mesh, Black, 2XL (OK-250S-2X)
- 2W International Back Braces