Shop All Rain Pants
2W International
Class E Waist Rain Pants - Lime, Small
Mfr # 2W1044
Zoro # G109884256
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # 2W1044
- Zoro # G109884256
- UPC # 758218608364
- Country of Origin China
- Category Rain Pants
Dimensions
Size | S |
Details
Item | Class E Rain Pants |
Color | Lime |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (VEN6144N)
- MCR SAFETY 25" Chemical Resistant Gloves, Nitrile, L, 1 PR (MG9796L)
- CREWS Safety Glasses, Gray Scratch-Resistant (S2212)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-4)
- 2W INTERNATIONAL Class E Waist Rain Pants - Lime & Blue, Large (2W1041)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- VIKING Tempest Pant, Full Zip, Black, M (838PZ-M)
- OCCUNOMIX Rain Pants, Yellow, M, Fits Waist 36 to 38" (LUX-TRPNT-YM)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, XL (LUX-TENR-YXL)
- GLOWEAR BY ERGODYNE Lime 5XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- VIKING Torrent Boot Zip Pant, Black, S (828P-S)
- 2W International Workwear and Protective Clothing