Shop All Rain Pants
2W International
Class E Waist Rain Pants - Lime & Blue, Large
Mfr # 2W1041
Zoro # G809884112
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # 2W1041
- Zoro # G809884112
- UPC # 758218608357
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Details
Item | Class E Rain Pants |
Color | Lime/Blue |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Hi Vis Class 3 Color Block Hooded Sweats (HVF023)
- PANDUIT Embossing Tape, 304 SS, Natural, PK10 (METS4-X)
- NMC Ip Lockout Tag, Pk25 (IPT327838)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- 2W INTERNATIONAL Class E Waist Rain Pants - Lime, Small (2W1044)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, M (8915)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-M)
- GLOWEAR BY ERGODYNE Lime 4XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- OCCUNOMIX Rain Pants, Yellow, S, Fits Waist 32 to 34" (LUX-TENBIB-YS)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, L (SP-BRP-YL)
- 2W International Rain Pants