Shop All Tarps
2W International
6 ft x 8 ft Tarp, Blue
Mfr # T0608
Zoro # G008577884
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 8 ft
- Tarp Finished Width 6 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # T0608
- Zoro # G008577884
- UPC # 99393000025
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 6 ft |
Details
Color | Blue |
Item | Tarp |
Grommet Spacing | 18 in |
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 6 1/4 9" x4" x1" (A-HPL103)
- GEMPLERS Defoamer (365 1 GAL / 13656041)
- LOGO BRANDS Baltimore Ravens 34oz Native Quencher Bottle (603-S34QB-63)
- DISASTER MANAGEMENT SYSTEMS Flag Stand, Water Weight Bag (DMS 05742)
- 2W INTERNATIONAL 8 ft x 10 ft Tarp, Blue (T0810)
- 2W INTERNATIONAL 14 ft x 12 ft Tarp, Blue (T1214)
- 2W INTERNATIONAL 10 ft x 12 ft Tarp, Blue (T1012)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Silver (S2020)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, White (W2020)
- 2W INTERNATIONAL 20 ft x 10 ft Tarp, White, Polyethylene (WF1020)
- DRY TOP Medium Duty Tarp, Green/Brown, Polyethylene (7008321)
- 2W International Tarps