Shop All Tarps
2W International
30 ft x 20 ft Tarp, White, Polyethylene
Mfr # WF2030
Zoro # G508577797
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Tarp Finished Length 30 ft
- Tarp Finished Width 20 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 2W International
- MFR # WF2030
- Zoro # G508577797
- UPC # 94969035630
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 30 ft x 20 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 20 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Spacing | 18 in |
Description
14x14 mesh. 10 mil thickness. Made of laminated polyethylene. PE rope heat sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Meet CPAI-84 Section 6 / NFPA-701 FR requirements
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLO-MASTER 2 Gal Heavy-Duty Sprayer, HDPE Tank, 9.3 Hose Length (2202HD)
- ROOT ASSASSIN Shovel, 48 in L, Carbon Steel (RA-001)
- OREGON Edger Blade (40-140)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White, Polyethylene (WF1220)
- 2W INTERNATIONAL 20 ft x 10 ft Tarp, White, Polyethylene (WF1020)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, White, Polyethylene (WF2020)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, Blue (T2030)
- 2W INTERNATIONAL 16 ft x 10 ft Tarp, Silver (S1016)
- 2W INTERNATIONAL 10 ft x 12 ft Tarp, Blue (T1012)
- TARPS NOW 6 ft x 6 ft x 6 ft H Heavy Duty 20 Mil Tarp, Black, Vinyl (CTH666-BLK)
- 2W International Tarps