Shop All Tarps
2W International
20 ft x 20 ft Tarp, White, Polyethylene
Mfr # WF2020
Zoro # G408577736
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # WF2020
- Zoro # G408577736
- UPC # 94969035623
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Spacing | 18 in |
Description
14x14 mesh. 10 mil thickness. Made of laminated polyethylene. PE rope heat sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Meet CPAI-84 Section 6 / NFPA-701 FR requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON BLACK GALVANIZED STEEL GATE PULL HANDLE (GHW10)
- WESTWARD Hose To Hose Connector, Double Male (4KG82)
- STENS Penetrating Oil For Liquid Wrench L112, Size 11 Oz Lawn Mowers (752-910)
- FLASH FURNITURE Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Tan (GM-WL-UU021-TAN-GG)
- 2W INTERNATIONAL 30 ft x 20 ft Tarp, White, Polyethylene (WF2030)
- 2W INTERNATIONAL 20 ft x 10 ft Tarp, White, Polyethylene (WF1020)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White, Polyethylene (WF1220)
- 2W INTERNATIONAL 16 ft x 10 ft Tarp, Silver (S1016)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White (W1220)
- 2W INTERNATIONAL 12 ft x 12 ft Tarp, Blue (T1212)
- ERICKSON Tarp, Silver/Black, polyethylene (57054)
- 2W International Tarps