Shop All Tarps
2W International
20 ft x 12 ft Tarp, Blue
Mfr # T1220
Zoro # G908577854
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 12 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # T1220
- Zoro # G908577854
- UPC # 99393000223
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 12 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Item | Tarp |
Grommet Spacing | 18 in |
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Weather Seal - 10'L x "H x "W - Black (V30-1333B10-1)
- SILKY Gomboy Professional Curve 240mm Large Teeth Outback Edition (752-24)
- MIDLAND METAL High Pressure Coupler, Straight Through, 38 Female Inlet, 38 Female Outlet, 4000 psi Pressure, 2 (86036)
- FELCO One-Hand, Pruning Shear (FELCO 11)
- 2W INTERNATIONAL 6 ft x 8 ft Tarp, Blue (T0608)
- 2W INTERNATIONAL 7 ft x 5 ft Tarp, Blue (T0507)
- 2W INTERNATIONAL 14 ft x 12 ft Tarp, Blue (T1214)
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, White (W2040)
- 2W INTERNATIONAL 8 ft x 10 ft Tarp, Blue (T0810)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White (W1220)
- PROTARP 6 ft x 8 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-103-6X8)
- 2W International Tarps