Shop All Tarps
2W International
14 ft x 12 ft Tarp, Blue
Mfr # T1214
Zoro # G508577827
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 14 ft
- Tarp Finished Width 12 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # T1214
- Zoro # G508577827
- UPC # 99393000193
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 14 ft x 12 ft |
Tarp Finished Length | 14 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Item | Tarp |
Grommet Spacing | 18 in |
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- PURINA Beggin Strips Bacon 25Oz (3810011049)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- WEBER Original Kettle 8Piece Charcoal Grill, Black (741001)
- 2W INTERNATIONAL 12 ft x 12 ft Tarp, Blue (T1212)
- 2W INTERNATIONAL 6 ft x 8 ft Tarp, Blue (T0608)
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, Blue (T2040)
- 2W INTERNATIONAL 10 ft x 10 ft Tarp, Black (BM75-1010)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x20 (BM75-0620)
- 2W INTERNATIONAL 10 ft x 10 ft Tarp, Silver (S1010)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X12)
- 2W International Tarps