Shop All Tarps
2W International
12 ft x 12 ft Tarp, Blue
Mfr # T1212
Zoro # G008577822
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Finished Length 12 ft
- Tarp Finished Width 12 ft
- Grommet Spacing 18 in
Product Information
- Brand 2W International
- MFR # T1212
- Zoro # G008577822
- UPC # 99393000186
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 12 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 12 ft |
Details
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERT ALLEN Planter Copper 14" (MPT01918)
- MUTUAL INDUSTRIES Warning Barrier Fence, 4 Ft. X 50 Ft Orange (2Pk) (M14993-50)
- AFTERMARKET 63" Fuel Shut Off Cable (C5NN9C331G)
- FISKARS BYPASS LOPPR PWRGEAR 32"" (394801-1005)
- 2W INTERNATIONAL 14 ft x 12 ft Tarp, Blue (T1214)
- 2W INTERNATIONAL 6 ft x 8 ft Tarp, Blue (T0608)
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, Blue (T2040)
- 2W INTERNATIONAL 8 ft x 10 ft Tarp, Blue (T0810)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x10 (BM75-0610)
- 2W INTERNATIONAL 20 ft x 30 ft Tarp, Blue (T2030)
- HOUSE 20 ft x 40 ft Tarp, Polyethylene (HO1611005)
- 2W International Tarps