Shop All Tarps
2W International
10 ft x 10 ft Tarp, Green
Mfr # G1010
Zoro # G008577723
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # G1010
- Zoro # G008577723
- UPC # 99393800014
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Color | Green |
Item | Tarp |
Grommet Spacing | 18 in |
Description
P.E. rope heated sealed in border. Rust resistant grommets approximately every 18 inches. Triple reinforced corners and double lock seams. Waterproof, tear proof, and mildew proof. Ideal for transportation, industrial, agricultural, marine, construction, ground cover, and utility usage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL Gasoline Fuel Stabilizer 8 oz (22208)
- BLENDER BOTTLE BlenderBottle 422943 24 oz Pro Series Assistant Shaker Bottle (422943)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-12X12)
- BRIGGS & STRATTON Air Cleaner Cover (594106)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Green (G2020)
- 2W INTERNATIONAL 20 ft x 12 ft Tarp, White, Polyethylene (WF1220)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Silver (S2020)
- 2W INTERNATIONAL 40 ft x 20 ft Tarp, White (W2040)
- 2W INTERNATIONAL 16 ft x 10 ft Tarp, Silver (S1016)
- 2W INTERNATIONAL 10 ft x 12 ft Tarp, Blue (T1012)
- PROTARP 30 ft x 60 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-30X60)
- 2W International Tarps