Shop All Tarps
2W International
10 ft x 10 ft Tarp, Black
Mfr # BM75-1010
Zoro # G908577779
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 2W International
- MFR # BM75-1010
- Zoro # G908577779
- UPC # 94969100079
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Item | Tarp |
Grommet Spacing | 18 in |
Description
Ideal shade screen for dendrobium orchids and most palms. Rust resistant grommets approximately every 18 inches, used for greenhouse and plant shade. Create shade, cools an dreduces temperature. Privacy screen for patios, decks, and fences. Breathable, will not trap heat. Wind screen for canopy tents, blocks wind and sun.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mulching Blade 335-071 For Murray 95103E701Ma (335-071)
- MTD Pipe-Exhaust (751-0619B)
- MORE BIRDS Elixir Antique Glass Hummingbird Feeder (38-ELIX)
- TOUGH GUY Cigarette Receptacle, 4-1/2 gal., Black (45NY55)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x20 (BM75-0620)
- 2W INTERNATIONAL 16 ft x 10 ft Tarp, Silver (S1016)
- 2W INTERNATIONAL 20 ft x 20 ft Tarp, Green (G2020)
- 2W INTERNATIONAL 7 ft x 5 ft Tarp, Blue (T0507)
- 2W INTERNATIONAL 6 ft x 8 ft Tarp, Blue (T0608)
- 2W INTERNATIONAL 10 ft x 10 ft Tarp, Silver (S1010)
- TARPS NOW 20 ft x 30 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-2030)
- 2W International Tarps