21St Century

21St Century Product B09A Adjustable Tube Burner Kit - 13.75 x 20 in.


product price: $53.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Adjustable Tube Burner Kit - 13.75 x 20 in.
  • Universal for any grill that uses this size/shape burner
  • Tube burner, adjustable from 13-3/4-inch up to 20-inch
  • 100% grade stainless steel
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Weight: 0.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.