21St Century

21St Century Product B06A Bar Duel Burner Kit - 3.5 x 15.75 in.


product price: $70.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Bar Duel Burner Kit - 3.5 x 15.75 in.
  • Universal for any grill that uses this size/shape burner
  • Measures 3-1/2-inch by 15-3/4-inch
  • 100% grade stainless steel
Specifications
  • Dimension: 1 x 1 x 1 in.
  • Cube: 1
  • Finish: Stainless Steel
  • Weight: 0.77 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.