Shop All Grill Accessories
21St Century
21 Century B44A4 27 x 18 in. Kettle & Smoker Cover - Large
Mfr # B44A4
Zoro # G703718117
original price:
$30.25
22% off
new price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 21St Century
- MFR # B44A4
- Zoro # G703718117
- UPC # 42077440402
- Country of Origin China
- Category Grill Accessories
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Fits most kettle grills and smokers - 27" x 18"
Specifications- Size: Large
- Cover Size: 27 x 18"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE 3.5 lb. Fire Ant Mound Destroyer Granules (HG-96470)
- LASCO FITTINGS Garden Hose Fitting, 3/4 In, MHT X Slip (MHT103)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 30 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P558)
- OSM Horticultural Vinegar, 1 Gal. (81008201618-5)
- 21ST CENTURY 12 x 6 in Grilling Plank Cedar 2PK (B42B)
- 21ST CENTURY 21St Century Product B65A3 Bbq Grill Brush with Scraper - 18 in. (B65A3)
- 21ST CENTURY 21St Century Product B65A13 Bbq Grill Brush with Scraper - 12 in. (B65A13)
- 21ST CENTURY Food Umbrella Barbecue Tool Set Large (B59A9)
- 21ST CENTURY Baskets Adj Grilling (GB67A10)
- CHEF-MASTER Brush Heavy Duty Grill (90043DH)
- CUISINART Grilled Pizza Pack, 3 pcs. (CPS-445)
- 21St Century Grill Accessories