Shop All Anti-Vibration Gloves
212 Performance
Tundra Winter Work Gloves, Waterproof, Fleece-Lined Impact-rated, XL
Mfr # TUNHWP-0511
Zoro # G1414136
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # TUNHWP-0511
- Zoro # G1414136
- UPC # 99198205434
- Country of Origin Pakistan
- Category Anti-Vibration Gloves
Description
Keep hands warm and safe when working outdoors when the temperatures begin to drop with these outdoor winter work gloves from 212 Performance. These hi-viz accented winter work gloves feature a soft and comfortable fleece liner to keep hands toasty warm along with a waterproof inner membrane to block out heat sapping moisture. For added protection the back of the hand, fingers and knuckles have thick padding that provides protection from bumps and impacts. The palm and finger pads of the glove also feature a reinforcing overlay that provides increased resistance to abrasive wear. A reinforcing patch on the thumb saddle provides added support to that high wear area. Because the heat can still be on despite cold weather, the back of the thumb is covered with a terry cloth material so you can keep sweat out of your eyes. The cuff features a rib knit design that fits snugly around the wrist to keep out dirt, snow, and debris while keeping in warmth. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Wall-Mount Drench Hose (S19-430A)
- BDG Leather Gloves, Universal Size (40-1-1511PP)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- ZORO SELECT Adjustable Hydrant Wrench, Hex, 16.56 in Length, Fits 1 1/2 in to 3 in Nut, Iron Handle and Head (6AKC0)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- 212 PERFORMANCE Small High Visibility Impact Gloves (IMP-88-008)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Coyote, M, PR (IMPC3AM-70-009)
- 212 PERFORMANCE Tundra Winter Work Gloves, Waterproof, Fleece-Lined Impact-rated, 3XL (TUNHWP-0513)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, L, PR (IMPC3AM-05-010)
- 212 PERFORMANCE Large High Visibility Impact Gloves (IMP-88-010)
- MECHANIX WEAR Leather Impact Glove, XL, PR (LMP-75-011)
- 212 Performance Anti-Vibration Gloves