Shop All Ear Plugs
212 Performance
Tri-Flange 27 dB NRR Reusable Ear Plugs, 100-Pair Box
Mfr # HPR05
Zoro # G205666251
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # HPR05
- Zoro # G205666251
- UPC # 99198208053
- Country of Origin Taiwan, Province of China
- Category Ear Plugs
Description
Industrial machinery, roadway maintenance and construction vehicles, manufacturing equipment, recreational vehicles and even concert venues and sporting events can expose your ears to damaging levels of noise. Protect your hearing with a pair of 212 Performance Earplugs. Made from a soft and flexible synthetic TPR rubber, these protective reusable earplugs are designed and engineered with a triple sealing flange shape that creates a positive seal in the ear canal without creating irritating pressure to allow for all day comfort. The bright red color of the plugs' stems provides improved visibility and helps aid in ensuring workplace compliance. To keep them from being misplaced when used in areas and situations that require them to be removed and reinserted often, each plug is tethered to the other with a PVC-free polypropylene plastic cord. These earplugs have been tested in accordance with ANSI Standard S3.19-1974 and achieved a 27 dB Noise Reduction Rating. Packaged in corded pairs, these one size fits most plugs come in a convenient 100-Pair dispenser box to keep your a crew safe or ensure you will always have a pair when you need one.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Indoor/Outdoor Scratch-Resistant (AP1-90)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Corded Ear Plugs, 100-Pair Box (HPD05)
- 212 PERFORMANCE Bell Shape 33 dB NRR Disposable Foam Ear Plugs, 200-Pair Box (HPD05)
- 3M E-A-R EXPRESS Pod Plugs Disposable Corded Ear Plugs, NRR 25 dB, M, Blue, 100 Pairs (311-1127)
- 3M E-A-R UltraFit 27 Reusable Foam Ear Plugs, Flanged Shape, 27 dB, Yellow, 100 PK (340-8001)
- 3M E-A-R Classic Plus Disposable Foam Ear Plugs, Cylinder Shape, 33 dB, Yellow, 200 PK (311-1105)
- SELLSTROM Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 200 Pair Box (S23410)
- MOLDEX Mellows(R) Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 100 PK (6840)
- 212 Performance Hearing Protection