Shop All Mechanics Gloves
212 Performance
Touchscreen Compatible Mechanic Gloves in Red, 2X-Large
Mfr # MGTS-BL02-012
Zoro # G403660297
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # MGTS-BL02-012
- Zoro # G403660297
- UPC # 810897020674
- Country of Origin Cambodia
- Category Mechanics Gloves
Description
The 212 Performance Touchscreen Compatible Mechanic Glove is the ultimate multi-purpose work glove for tasks that include the use of touchscreen diagnostic devices. Their seamless palm design prevents catch points that cause snags and tears during wear and the material itself is highly resistant to abrasions for a longer operational life. The pads of the thumb, index, and middle fingers feature a touchscreen sensitive material that allows easy operation of touch screen devices like phones, tablets, and diagnostic tools. A reinforced thumb saddle and index finger help prevent premature wear-though on these high abrasion locations. This glove also has multiple moisture control features to keep you and your hands more comfortable during work in extreme heat. Moisture wicking material draws moisture away from your hands while the two-way stretching back of the hand is made of breathable polymers that help release wicked moisture without pooling. Lastly, a terry cloth sweat wipe on the back of the thumb is there to let you keep sweat out of your eyes so you can focus on the job at hand. The adjustable wrist closure is TPR rubber reinforced and holds tight with hook and loop closure to keep out dirt and debris during wear.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size XS, PR (IEX-WHO-01-XS)
- MCR SAFETY Econ Shoulder Leather Double Palm, PK12 (12010DP)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x36 (74273)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10 (LCU3-0402-RA_14x10)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, X-Large (FRGGSA-05-011)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Blue, Small (MGTS-BL03-008)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- 212 PERFORMANCE Mechanics Gloves, L, Black (MFXT-05-010)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, XL, Black (MGTS-05-011)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, 3XL, Black (MGTS-05-013)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- 212 Performance Mechanics Gloves