Shop All Cold Weather Gloves
212 Performance
Rib Cuff Touchscreen Hi-Grip Winter Jogger Gloves, L
Mfr # TEJG-0610
Zoro # G1414179
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # TEJG-0610
- Zoro # G1414179
- UPC # 99198205601
- Country of Origin Pakistan
- Category Cold Weather Gloves
Description
Keep hands warm and safe when out on a run or hiking the great outdoors when the temperatures begin to drop with these outdoor winter work and jogging gloves from 212 Performance. These fall and winter gloves feature a soft and comfortable synthetic fabric construction to keep hands toasty warm in chilly weather conditions. The palm and fingers of the glove also feature a silicone grip texture overlay for added gripping power on all kinds of surfaces. Finger caps on each hand provide touchscreen compatibility so you can access devices without having to remove your gloves and expose hands to cold. Because the heat can still be on despite cold weather, the back of the thumb is covered with a terry cloth material so you can keep sweat out of your eyes. The cuff features a rib knit cuff that is easy to slip on and fits snugly around the wrist to keep out dirt, snow, and debris while keeping in warmth. When the temperature outside drops and there's work to be done, let 212 Performance keep you safe as well as warm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92743LTL)
- GUARDIAN EQUIPMENT Full Body Harness, Vest Style, M/L (21030)
- FALLTECH Welding Choker Anchor, Kevlar Webbing, 3ft (G7245)
- ACCUFORM OSHA CAUTION SAFETY SIGN HEARING MPPE448VP (MPPE448VP)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, M (TUNFWC5-0609)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, L (TUNFWC5-0610)
- 212 PERFORMANCE Ax360, Cold Grip, C5, Hi-Viz, M, PR (AXCGC5-88-009)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, XL (TUNFWC5-0611)
- 212 PERFORMANCE Insulated Leather Work Glove, Fleece-lined, Waterproof, 2XL (TLDWP-0812)
- 212 PERFORMANCE Waterproof Fleece-Lined Cut Resistant Tundra Winter Work Gloves, S (TUNFWC5-0608)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Medium, 1 Pair (N9690M)
- 212 Performance Gloves & Hand Protection