Shop All High Visibility Vests
212 Performance
Premium Multi-Purpose Hi-Viz Safety Vest with Badge Pocket, 4X-Large
Mfr # VSTPREM-8814
Zoro # G903660353
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # VSTPREM-8814
- Zoro # G903660353
- UPC # 99198701400
- Country of Origin China
- Category High Visibility Vests
Description
Stay safe, stay seen and if necessary, stay identified while on the job with this 212 Performance safety vest. This Hi-Viz yellow zipper closed vest features multi-directional reflective striping with red accent piping across the front and back to help you stay visible, no matter what angle you're seen from. The half-length sleeves add additional striping and visibility without getting in the way of hands-on tasks. A clear windowed pocket on the chest is ideal for holding ID badges for easy identification of workers and other persons while on the job site. It can also be used as a convenient place to store a smartphone to keep it separate from other often needed work tools. A pocket on each side along with tool grommets allows maximum storage and easy access to often needed tools and supplies like spare radio batteries, flashlights, carabiners, tool lanyards, and more. Radio loops near the shoulders help keep mics and radios free and easily accessed to maintain communication and a handy pencil sleeve keeps writing tools easy to hand. The 100% polyester construction resists shrinking as well as stretching for a longer usable lifespan and greater utility and the mesh backing provides increased breathability for those long shifts. Rated ANSI Class 3 making it ideal for use by emergency personnel and roadway construction and maintenance crews in high speed (50mph or more) areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 32 In., Acrylic Hi Viz (ONV-180-32-SB)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M87)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- 212 PERFORMANCE Multi-Purpose Hi-Viz Safety Vest with Windowed Badge Pocket, X-Large (VSTPERF-8811)
- 212 PERFORMANCE Multi-Purpose Hi-Viz Safety Vest with Windowed Badge Pocket, 2X-Large (VSTPERF-8812)
- ERGODYNE Lime Type R Class 3 Standard Vest, S/M (8320Z)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV702FO (2XL))
- PORTWEST Augusta Sleeved Hi-Vis Vest, S (US383)
- 2W INTERNATIONAL Lime Economy Safety Vest, 2X-Large, Class 2 (RMZ529C-2 2XL)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Orange, L/XL (21135)
- 212 Performance Workwear and Protective Clothing