212 Performance

Premium Ballistic Impact Rated Clear Lens Anti-Fog Safety Glasses in Drab Green


product price: $15.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Protect your eyes from flying debris, cuttings, shavings, stray brass and more with a pair of 212 Performance Ballistic Impact Rated Clear Lens Safety Glasses. These protective premium eyewear feature a lightweight nylon half frame design with a rubber nose piece and co-injected TPR temple inserts for day-long comfort that won't weigh on your face and slide when the heat is on. And when the heat is on, these glasses have a high performance anti-fog coating so you can see clearly when it matters the most. The crystal clear, single piece polycarbonate lens is rated for protection against ballistic, high speed impacts and meets MIL-PRF 32432 standards which tests against impacts 7x more forceful than those needed to meet ANSI Z87.1-2020 / Z87+ requirements for worksite eye protection. When the shavings and sparks fly, keep your eyes safe with 212 Performance. - CLEAR VISION - Single-piece polycarbonate lens allows for crystal clear vision; BALLISTIC PROTECTION - Impact tested to exceed ANSI 87.1-2020 / Z87+ and meet MIL-PRF 32432 standards; COMFORTABLE FIT - Rubber nose piece and flexible, co-injected bayonet temples for lasting comfort; LIGHTWEIGHT - Lightweight, 32g nylon frames stay in place and minimize sliding as you move and work; ANTI-FOG COATING - Scratch resistant lens is treated with a high performance anti-fog coating

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.