Shop All Disposable Gloves
212 Performance
NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black
Mfr # NTG-05-009
Zoro # G1263681
product price: $21.69
/pk 100, $0.22/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Synthetic Nitrile Rubber
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 212 Performance
- MFR # NTG-05-009
- Zoro # G1263681
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8-1/2" |
Details
Item | Disposable Gloves |
Disposable Glove Material | Synthetic Nitrile Rubber |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | NTG-05 |
Application | Skin Protection |
Color Family | Black |
Texture Location | Palm and Fingers |
Description
Nitrile,Black,M-5 Mil,100 pcs., Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- FAME FABRICS Bistro Apron, F24, Sage (18931)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (NTG-05-012)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (NTG-05-011)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (NTG-05-008)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (NTG-05-010)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Blue (NTG8-03-009)
- VALUGARDS Valugards Stretch, Poly Disposable Gloves, Stretch Poly, S, 1000 PK, Clear (303363291)
- 212 Performance Disposable Gloves