Shop All Disposable Gloves
212 Performance
NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, Blue
Mfr # NTG-03-012
Zoro # G104846914
original price:
$28.89
23% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 212 Performance
- MFR # NTG-03-012
- Zoro # G104846914
- UPC # 99198206332
- Country of Origin Viet Nam
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | NTG-03 |
Texture | Textured |
Texture Location | Palm and Fingers |
Description
Sometimes you don't need the thickest glove, you need a glove that lets you feel every nook and cranny of the job you're working on. At times like that, you need 212 Performance's Disposable Blue Nitrile Gloves. Perfect for use in plumbing, sanitation/janitorial, automotive, industrial, paint/dye mixing, painting, kitchen and food service/preparation, dishwashing, house cleaning, salon/hair-dyeing, and laboratory work. These fully textured, nitrile gloves are powder-free and ambidextrous to allow for easy on and off. At only 5mil thick they give excellent fit and feel, it's practically like wearing a second skin that won't hinder your natural dexterity. 212 Performance's nitrile gloves are an excellent addition to your toolbox, household, kitchen, emergency medical/first-aid, and protective equipment supplies particularly when you need to avoid a latex allergy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 3XL (8391)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (9673GWXS)
- CARHARTT Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 12W)
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Blue (NTG-03-010)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Blue (NTG-03-009)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Blue (NTG-03-011)
- 212 PERFORMANCE NTG-05, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (NTG-05-009)
- 212 PERFORMANCE NTG-05, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, Xl, 100 PK, Black (NTG-05-011)
- 212 PERFORMANCE NTG-05, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (NTG-05-012)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- 212 Performance Disposable Gloves